Isopropyl Alcohol, Reagent, ACS-4L, PK4
- Mfr # I1048-4LTPL-CS4
- Zoro # G8022329
product price:Â
$
427.99
/pk of 4, $107.00/ea
Free Shipping & Returns
Key Features
Form
Liquid
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Size
4 L
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I1048-4LTPL-CS4
- Zoro #
- G8022329
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Alcohol
- Form
- Liquid
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Chemical Container Type
- Jug
- CAS Number
- 67-63-0
- Molecular Weight
- 60.11
- Chemical Formula
- C3H8O
- Shipping Restrictions
- UN1219, Isopropanol, 3, PG II
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Jug
- Product Type
- Isopropyl Alcohol
- Special Information
- Light Sensitive
- Features
- Light Sensitive
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- REMOVE - Previous PI Node
- I
- Volume
- 4 L
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Isopropyl Alcohol, Concentration Not Applicable, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Alcohol, Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Light Sensitive, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.