Shop Z-LIMIT
See all product information
Create Account
1/4" Air Angle Die Grinder
- Mfr # 7609-0904
- Zoro # G2454227
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 3/4 in
Air Inlet
1/4 in NPT Female
Max. Speed
20,000 RPM
Min. Hose Size
3/8 in
Tool Weight
1.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7609-0904
- Zoro #
- G2454227
- UPC #
- 769053063768
- Country of Origin
- Taiwan, Province of China
- Item
- Air Angle Die Grinder,1/4"
- Air Inlet
- 1/4 in NPT Female
- Max. Speed
- 20,000 RPM
- Tool Weight
- 1.1 lb
- Grinder Orientation
- Angle
- Handle Material
- Rubber
- Features
- Air Regulator On Top
- Safety Features
- Safety Lock Lever
- Exhaust Location
- Rear
- Air Consumption
- 4 cfm
- Switch Type
- Safety Lever
- Air Pressure
- 90 psi
- Power Source
- Air Powered
Dimensions
- Overall Length
- 6 3/4 in
- Min. Hose Size
- 3/8 in
- Collet Size
- 1/4 in
Description
Air Angle Die Grinder,1/4 In., Collet Size 1/4 in, Grinder Orientation Angle, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT Female, Safety Features Safety Lock Lever, Power Source Air Powered
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.