Shop GENIUS TOOLS
Create Account
1/2in DR. Lightweight IMPACT WRENCH 400 FT-LB
- Mfr # 400402
- Zoro # G823583145
original price:Â $308.44 , new price: $277.60 , 10 percent off
new price:Â
$
277.60
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400402
- Zoro #
- G823583145
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 1/2 Inch Drive Long Anvil 400 ft-lbs High Torque Lightweight - 400402 Professional Pneumatic Impact Wrench SKU: 400402. This 1/2in drive long anvil air impact wrench uses a twin hammer mechanism for reliable impact power in a lightweight format. It's built for fastener removal and installation where controlled forward/reverse operation and consistent air-tool performance matter. Designed around 90 psig / 620 kpa shop air, it delivers up to 400 ft.lb. / 542 Nm of max torque with a free speed of 11,000 rpm. A 1/4in air inlet and a minimum 3/8in (10 mm) hose size support stable airflow for repeatable results. Key Benefits Twin hammer mechanism delivers strong, consistent impacts for demanding fasteners. Up to 400 ft.lb. / 542 Nm max torque for stubborn bolts. 11,000 rpm free speed helps reduce time per fastening cycle. Operates at 90 psig / 620 kpa for standard pneumatic shop setups. Forward/reverse switch and trigger provide straightforward, secure tool control. 1/4in air inlet and 3/8in minimum hose size support proper airflow. With metal construction and a long anvil design, this impact wrench balances durability with handling for routine professional use. Average air consumption is 3.2 cfm, and it supports a standard bolt capacity of 5/8in (16 mm), making it a practical choice for frequent pneumatic fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.