Shop Z-LIMIT
See all product information
Create Account
1/4" Air Die Grinder
- Mfr # 7609-0903
- Zoro # G2454263
product price:Â
$
91.39
/ea
Key Features
Overall Length
7 3/8 in
Air Inlet
1/4 in NPT Female
Max. Speed
20,000 RPM
Min. Hose Size
3/8 in
Handle Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7609-0903
- Zoro #
- G2454263
- UPC #
- 769053063751
- Country of Origin
- Taiwan, Province of China
- Item
- Air Die Grinder,1/4"
- Air Inlet
- 1/4 in NPT Female
- Max. Speed
- 20,000 RPM
- Handle Material
- Rubber
- Grinder Orientation
- Straight
- Features
- Air Regulator On Top
- Air Pressure
- 90 psi
- Power Source
- Air Powered
- Switch Type
- Safety Lever
- Safety Features
- Safety Lock Lever
- Exhaust Location
- Rear
- Air Consumption
- 4 cfm
Dimensions
- Overall Length
- 7 3/8 in
- Min. Hose Size
- 3/8 in
Description
Air Die Grinder,1/4 In., Grinder Orientation Straight, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT Female, Safety Features Safety Lock Lever, Power Source Air Powered
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.