Zoro Homepage

Abbey 1 Light Outdoor Post Light, Black & Matte Opal

  • Mfr # 549PHMR-519P-BK

  • Zoro # G605836117


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
10"
Housing Material
Aluminum
Series
Abbey
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549PHMR-519P-BK
Zoro #
G605836117
UPC #
685659035049
Country of Origin
China

Dimensions

Width
10"
Height
111"
Length
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminum
Series
Abbey
Dimmable
Yes
Watts
100
Number of Lamps
1
Bulb Base Type
Medium
Standards
CUL/cETLu
Shade Material
Glass
Rated Location
Wet
Shade Finish
Matte Opal

Description

The geometric lines of the Abbey family combine well with contemporary home styling as well as homes in the craftsmen style. This medium outdoor post light fixture is made of steel and finished in black with matte opal glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.