Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acadia 10 Light Pendant, Antique Silver

  • Mfr # 415-36

  • Zoro # G305840650


product price: $842.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Length
36"
Number of Lights
10
Style
contemporary; metropolitan
Finish
Antique Silver
Series
Acadia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415-36
Zoro #
G305840650
UPC #
685659037159
Country of Origin
China

Dimensions

Height
41.5"
Length
36"
Width
36"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
10
Style
contemporary; metropolitan
Item
Pendant
Finish
Antique Silver
Series
Acadia
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Watts
60
Rated Location
Dry
Bulb Base
Candelabra

Description

Spherical art at its best! On this 10 light pendant, the rich hues of the antique silver finish mingle playfully with the crystal spheres sparkling from within.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.