Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aideen 12 Light Pendant, Chrome & Matte Opal

  • Mfr # 6000-12-CH

  • Zoro # G605841838


product price: $1,156.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Height
38.25"
Length
18.25"
Width
24.25"
Number of Lights
12
Style
contemporary; transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000-12-CH
Zoro #
G605841838
UPC #
685659065640
Country of Origin
China

Dimensions

Height
38.25"
Length
18.25"
Width
24.25"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
12
Style
contemporary; transitional; fusion
Shade Material
Glass
Item
Pendant
Finish
Chrome
Series
Aideen
Standards
CUL/cETLu
Dimmable
Yes
Watts
60
Material
Steel
Rated Location
Dry
Bulb Base
Candelabra
Shade Finish
Matte Opal

Description

Sleek and contemporary, the Aideen collection incorporates rectangular and square shapes to achieve it’s cutting edge design. Matte opal shades are paired with a choice of three finishes which include Brushed Nickel, Chrome, and a modern Bronze and Gold combination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.