Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Almet 1 Light Mini Pendant, Brushed Nickel

  • Mfr # 430MP-BN

  • Zoro # G305841503


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Height
9.75"
Length
6"
Width
6"
Number of Lights
1
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430MP-BN
Zoro #
G305841503
UPC #
685659046427
Country of Origin
China

Dimensions

Height
9.75"
Length
6"
Width
6"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
contemporary; metropolitan
Item
Mini Pendant
Finish
Brushed Nickel
Watts
100
Material
Steel
Standards
CUL/cETLu
Series
Almet
Dimmable
Yes
Rated Location
Dry
Bulb Base
Medium

Description

Contemporary metal shapes are formed together to create the orb and drum pendants of the Almet family. Almet has complimenting wall sconces and all fixtures are available in your choice of brushed nickel or bronze finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.