Alton Chandelier, 27-Light, 36 In.W x 14.25 In.H, Brushed Nickel/Clear+Frosted

  • Mfr # 824P-27R-BN

  • Zoro # G111799470


product price:  $4,536.00
/ea
Free Shipping & Returns

Key Features

Lamp Watts
60
Dimmable
Yes
Standards
ETL
Collection
Alton
Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
824P-27R-BN
Zoro #
G111799470
UPC #
685659192292
Country of Origin
China

Dimensions

Height
14.25 in
Width
36 in
Canopy Dimensions
36"L x 36"W
Cord/Wire Length
170"

Details

Item
Chandelier
Finish
Brushed Nickel
Lamp Watts
60
Dimmable
Yes
Standards
ETL
Collection
Alton
Number of Lights
27
Shade Finish/Color
Clear+Frosted
Shade Material
Glass
Bulb Base
Medium
Frame Material
Steel
Bulbs Included
No
Location Rating
Damp

Description

A trio of round tiers create a waterfall effect for 27 suspended lights that make up the Alton modern chandelier. Stunning over a staircase of grand dining table, it sparkles with clear and frosted glass elements and robust housings in a rich brushed nickel finish that gleams in the light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.