
Alton Chandelier, 5-Light, 12 In.W x 14.25 In.H, Brushed Nickel/Clear+Frosted
Mfr # 824P-5R-BN
Zoro # G011799600
product price:Â $768.00
/ea
Free Shipping & Returns
Key Features
Width
12 in
Lamp Watts
60
Height
14.25 in
Standards
ETL
Collection
Alton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
824P-5R-BN
Zoro #
G011799600
UPC #
685659192339
Country of Origin
China
Dimensions
Width
12 in
Height
14.25 in
Canopy Dimensions
12"L x 12"W
Cord/Wire Length
170"
Details
Item
Chandelier
Finish
Brushed Nickel
Lamp Watts
60
Standards
ETL
Collection
Alton
Number of Lights
5
Dimmable
Yes
Frame Material
Steel
Shade Material
Glass
Bulb Base
Medium
Bulbs Included
No
Shade Finish/Color
Clear+Frosted
Location Rating
Damp
Description
A spiraling fall of five lights create a chic presentation for a modern chandelier. From the Alton collection, it boasts substantial housings and a round canopy, all in a gleaming brushed nickel finish. Artisan clear and frosted glass creates a chic shade, diffusing illumination to create a welcoming ambiance in your foyer or living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.