Alton Linear Chandelier, 7-Light, 4.75 In.W x 54 In.L x 14.25 In.H, Brushed Nickel/Clear+Frosted

  • Mfr # 824P-7L-BN

  • Zoro # G011799549


product price:  $1,196.00
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Length
54 in
Height
14.25 in
Number of Lights
7
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
824P-7L-BN
Zoro #
G011799549
UPC #
685659192353
Country of Origin
China

Dimensions

Length
54 in
Height
14.25 in
Width
4.75 in
Cord/Wire Length
170"
Canopy Dimensions
54"L x 4.75"W

Details

Item
Linear Chandelier
Standards
ETL
Number of Lights
7
Lamp Watts
60
Collection
Alton
Dimmable
Yes
Shade Finish/Color
Clear+Frosted
Frame Finish
Brushed Nickel
Frame Material
Steel
Shade Material
Glass
Bulbs Included
No
Bulb Base
Medium
Location Rating
Damp

Description

Instill a refined sensibility over a kitchen island or dining table with a modern seven-light linear chandelier. Impeccably designed with artisan clear and frosted glass shades and robust housings, the chandelier features a long, slim canopy and a timeless brushed nickel finish. Each light suspends from a covered in braided cloth, lending impeccable tailoring and attention to detail to this superb fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.