Zoro Homepage

Amon 1 Light Mini Pendant, Brushed Nickel And Clear Seedy

  • Mfr # 722MP-BN

  • Zoro # G105841536


product price: $146.00
/ea
Free Shipping & Returns

Key Features

Height
6.5"
Length
8"
Width
8"
Number of Lights
1
Style
vintage; schoolhouse; traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722MP-BN
Zoro #
G105841536
UPC #
685659058406
Country of Origin
China

Dimensions

Height
6.5"
Length
8"
Width
8"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
vintage; schoolhouse; traditional
Shade Material
Glass
Item
Mini Pendant
Finish
Brushed Nickel
Material
Steel
Series
Amon
Dimmable
Yes
Standards
CUL/cETLu
Watts
100
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear Seedy

Description

Oblate glass shades influenced by the school house globes of old, the Amon family puts a contemporary spin on a traditional classic. Vintage inspired seedy glass paired with sleek modern finishes create a bold yet classic look. Finishes include Satin Gold, Brushed Nickel, Chrome and Olde Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.