
Analia Vanity, 3-Light, 26.25 In.W x 7.5 In.L x 9.25 In.H, Chrome/Clear Ribbed
Mfr # 1101-3V-CH
Zoro # G211800113
product price: $288.00
/ea
Free Shipping & Returns
Key Features
Height
9.25 in
Length
7.5 in
Number of Lights
3
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1101-3V-CH
Zoro #
G211800113
UPC #
685659185416
Country of Origin
China
Dimensions
Height
9.25 in
Length
7.5 in
Width
26.25 in
Canopy Dimensions
7.01 in x 4.53 in
Backplate Dimensions
7.01"L x 4.53"W
Details
Item
Vanity
Housing Finish
Chrome
Number of Lights
3
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Shade Material
Glass
Series
Analia
Lamp Watts
100
Dimmable
Yes
Lamp Included
No
Housing Material
Steel
Standards
UL/ CUL Certified
Rated Location
Damp
Shade Finish
Clear Ribbed
Bulb Base
Medium
Frame Material
Steel
Shade Finish/Color
Clear Ribbed
Frame Finish
Chrome
Location Rating
Damp
Description
A gleaming chrome finish steel frame shapes this chic three-light vanity bath light, a superb choice for adding elegance and ambient lighting. Crowning a custom vanity, this fixture from the Analia collection brings a bit of nautical charm with a trio of conical shades fashioned of clear textured glass. Choose this three-light vanity light to dress up a contemporary or transitional ensuite or guest bath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.