Zoro Homepage

Anders Flush Mount, 3-Light, 22 In.W x 4 In.H, Polished Nickel/marbling

  • Mfr # 1944F22-PN-LED

  • Zoro # G711799986


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Length
22"
Height
4 in
Lumens
1576
Watts
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1944F22-PN-LED
Zoro #
G711799986
UPC #
685659181302
Country of Origin
China

Dimensions

Length
22"
Width
22 in
Height
4 in
Canopy Dimensions
22"L x 22"W

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lumens
1576
Watts
24
Dimmable
Yes
Finish
Polished Nickel
Item
Flush Mount
Number of Light Bulbs Required
3
Standards
CETL
CRI
CRI>90
Lamp Included
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Series
Anders
Housing Material
Steel
Number of LEDs
LED
Rated Location
Damp
Shade Finish
marbling
Shade Material
Parian
Location Rating
Damp
Bulb Base
LED
Number of Lights
3
Shade Finish/Color
marbling
Collection
Anders
LED Source Lumen
4,473 lm
Frame Material
Steel
LED Delivered Lumen
1,576 lm

Description

A simple design reflects sleek retro style with a dose of contemporary verve in a light fixture perfect for a host of easy living spaces. This three-light flush mount ceiling light from the Anders collection perfects minimalism with a gleaming polished nickel finish circular frame and a delicate, translucent alabaster diffuser. Choose this flush mount ceiling light to embellish a tasteful design scheme with ambient lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.