Archis Pendant, 3-Light, 12 In.W x 15.5 In.H, Brushed Nickel/Clear

  • Mfr # 3041P12-BN

  • Zoro # G311799270


product price:  $238.00
/ea
Free Shipping & Returns

Key Features

Height
15.5 in
Length
12"
Number of Lights
3
Style
Transitional, Architectural, Glass, Loft
Collection Name
Archis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3041P12-BN
Zoro #
G311799270
UPC #
685659186413
Country of Origin
China

Dimensions

Height
15.5 in
Length
12"
Width
12 in
Canopy Dimensions
5.11"L x 5.11"W
Cord/Wire Length
120"
Chain Length
Rods: 1x3"+1x6"+6x12"

Details

Number of Lights
3
Style
Transitional, Architectural, Glass, Loft
Collection Name
Archis
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Series
Archis
Lamp Watts
60
Dimmable
Yes
Standards
CETL
Lamp Included
No
Material
Steel
Watts
60 W
Bulb Base
Candelabra
Shade Finish
Clear
Rated Location
Dry
Shade Finish/Color
Clear
Frame Finish
Brushed Nickel
Location Rating
Dry
Frame Material
Steel

Description

With a subtle nautical theme and a decadent mix of materials, this three-light pendant from the Archis collection delivers transitional style elements perfect for any space. Framing of brushed nickel finish steel emulates an open bell silhouette with a romantic clear glass shade positioned at its bottom. Candelabra lamping changes up the mood with a softening effect, making this pendant a superb option for a trending minimalist modern or transitional setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.