Arden Linear Chandelier, 23-Light, 18 In.W x 54 In.L x 12 In.H, Brushed Nickel/Clear

  • Mfr # 651P-23L-BN

  • Zoro # G311799638


product price:  $4,796.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Width
18 in
Length
54 in
Dimmable
Yes
Height
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
651P-23L-BN
Zoro #
G311799638
UPC #
685659183665
Country of Origin
China

Dimensions

Width
18 in
Length
54 in
Height
12 in
Cord/Wire Length
110"
Canopy Dimensions
54"L x 18"W

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Brushed Nickel
Number of Lights
23
Dimmable
Yes
Lamp Watts
60
Style
Modern, contemporary, glass, loft
Material
Steel
Collection
Arden
Standards
CUL/cETLu
Series
Arden
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear
Shade Material
Glass
Shade Finish/Color
Clear
Location Rating
Dry
Bulbs Included
No
Frame Material
Steel
Frame Finish
Brushed Nickel

Description

Capture the organic artistry of glasswork in a light fixture destined to shape the design narrative of a custom space. This 23-light chandelier presents a minimalist profile with glam inspiration, featuring tasteful oval glass shades clustered and dangling from a dazzling brushed nickel finish metal canopy. This chandelier transforms a dining space, living area, or dining area with extreme elegance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.