Arden Linear Chandelier, 5-Light, 4.75 In.W x 42 In.L x 12 In.H, Rubbed Brass/Clear

  • Mfr # 651P-5L-RB

  • Zoro # G311799607


product price:  $1,218.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Material
Steel
Series
Arden
Collection
Arden
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651P-5L-RB
Zoro #
G311799607
UPC #
685659183610
Country of Origin
China

Dimensions

Height
12 in
Length
42 in
Width
4.75 in
Cord/Wire Length
110"
Canopy Dimensions
42"L x 4.75"W

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Material
Steel
Series
Arden
Collection
Arden
Standards
CUL/cETLu
Style
Modern, contemporary, glass, loft
Dimmable
Yes
Number of Lights
5
Lamp Watts
60
Rated Location
Dry
Shade Material
Glass
Bulb Base
Medium
Shade Finish
Clear
Bulbs Included
No
Frame Material
Steel
Location Rating
Dry
Shade Finish/Color
Clear
Frame Finish
Rubbed Brass

Description

An enticing placement of radiant teardrop glass shades creates a study in architectural artistry perfect to frame a kitchen island or dining space in a contemporary setting. This five-light chandelier delivers organic sensibility with enough pizazz to attract attention as it emits reflective illumination in shades that dangle from a rich rubbed brass finish metal canopy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.