Arden Linear Chandelier, 7-Light, 4.75 In.W x 54 In.L x 12 In.H, Brushed Nickel/Clear

  • Mfr # 651P-7L-BN

  • Zoro # G311799300


product price:  $1,490.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Lamp Watts
60
Collection
Arden
Height
12 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
651P-7L-BN
Zoro #
G311799300
UPC #
685659183641
Country of Origin
China

Dimensions

Height
12 in
Length
54 in
Width
4.75 in
Cord/Wire Length
110"
Canopy Dimensions
54"L x 4.75"W

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Brushed Nickel
Lamp Watts
60
Collection
Arden
Dimmable
Yes
Series
Arden
Standards
CUL/cETLu
Material
Steel
Style
Modern, contemporary, glass, loft
Number of Lights
7
Bulb Base
Medium
Shade Material
Glass
Rated Location
Dry
Shade Finish
Clear
Shade Finish/Color
Clear
Location Rating
Dry
Frame Finish
Brushed Nickel
Bulbs Included
No
Frame Material
Steel

Description

Customize a modern interior design scheme lighting suited to sleek elegance. A careful arrangement of delicate glass teardrop shades forms a minimalist silhouette with maximal impact as this seven-light chandelier becomes an expression of sophistication in a contemporary setting. Placed over an island, dining ensemble, or living area, this fixture with a brushed nickel finish metal canopy offers a sought-after mix of organic and gallery-inspired flavor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.