Arden Linear Chandelier, 7-Light, 4.75 In.W x 54 In.L x 12 In.H, Matte Black/Clear

  • Mfr # 651P-7L-MB

  • Zoro # G111799227


product price:  $1,300.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Width
4.75 in
Material
Steel
Lamp Watts
60
Style
Modern, contemporary, glass, loft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651P-7L-MB
Zoro #
G111799227
UPC #
685659183788
Country of Origin
China

Dimensions

Width
4.75 in
Height
12 in
Length
54 in
Cord/Wire Length
110"
Canopy Dimensions
54"L x 4.75"W

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Material
Steel
Lamp Watts
60
Style
Modern, contemporary, glass, loft
Series
Arden
Dimmable
Yes
Collection
Arden
Standards
CUL/cETLu
Number of Lights
7
Bulb Base
Medium
Shade Finish
Clear
Shade Material
Glass
Rated Location
Dry
Shade Finish/Color
Clear
Bulbs Included
No
Frame Material
Steel
Location Rating
Dry
Frame Finish
Matte Black

Description

Customize a modern interior design scheme lighting suited to sleek elegance. A careful arrangement of delicate glass teardrop shades forms a minimalist silhouette with maximal impact as this seven-light chandelier becomes an expression of sophistication in a contemporary setting. Placed over an island, dining ensemble, or living area, this fixture with a bold matte black finish metal canopy offers a sought-after mix of organic and gallery-inspired flavor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.