Arden Pendant, 1-Light, 4.5 In.W x 11.5 In.H, Rubbed Brass/Clear

  • Mfr # 651P-ROD-RB

  • Zoro # G111799838


product price:  $276.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Length
4.5"
Width
4.5 in
Number of Lights
1
Style
Modern, contemporary, glass, loft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651P-ROD-RB
Zoro #
G111799838
UPC #
685659188332
Country of Origin
China

Dimensions

Height
11.5 in
Length
4.5"
Width
4.5 in
Cord/Wire Length
110"
Canopy Dimensions
4.5"L x 4.5"W
Chain Length
Rods: 1x3"+1x6"+3x12"

Details

Number of Lights
1
Style
Modern, contemporary, glass, loft
Collection Name
Arden
Shade Material
Glass
Item
Pendant
Finish
Rubbed Brass
Watts
60 W
Standards
CUL/cETLu
Lamp Included
No
Lamp Watts
60
Material
Steel
Series
Arden
Dimmable
Yes
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium
Location Rating
Damp
Frame Material
Steel
Shade Finish/Color
Clear
Frame Finish
Rubbed Brass

Description

Striking glam attitude plays it low and easy in a light fixture with promise. This pendant from the Arden collection delivers sophistication with warm rubbed brass finish iron and an organic, tear-shaped clear glass shade that pulls together sleek style elements. Choose this pendant to highlight a contemporary foyer, nook, or dining area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.