Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arlo 1 Light Flush Mount, Matte White

  • Mfr # 2303F1-MW-CH

  • Zoro # G805835606


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Length
5.25"
Height
7.5"
Watts
60
Dimmable
Yes
Finish
Matte White + Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2303F1-MW-CH
Zoro #
G805835606
UPC #
685659159714
Country of Origin
India

Dimensions

Length
5.25"
Width
5.25"
Height
7.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Watts
60
Dimmable
Yes
Finish
Matte White + Chrome
Item
Flush Mount
Standards
CUL/cETLu
Number of LEDs
Medium
Series
Arlo
Housing Material
Steel
Number of Light Bulbs Required
1
Shade Finish
Matte White
Rated Location
Damp

Description

Light, simple elegance enhances the design of this modern dimmable flush mount ceiling light and its cylinder profile with a two-tone finish. Blending matte white metal with chrome finish trim, its single light offers targeted illumination to a contemporary entryway, bedroom, dining area, or main living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.