Armstrong Outdoor Chain Light, Bronze & Clear Waterglass

  • Mfr # 533CHM-RBRZ

  • Zoro # G205842051


product price: $206.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
2
Bulb Base Type
Candelabra
Length
10"
Width
10"
Height
18.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533CHM-RBRZ
Zoro #
G205842051
UPC #
685659018509
Country of Origin
China

Dimensions

Length
10"
Width
10"
Height
18.8"
Chain Length
60"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
2
Bulb Base Type
Candelabra
Frame Finish
Bronze
Dimmable
Yes
Series
Armstrong
Frame Material
Aluminum
UL Listed
CUL/cETLu
Light Bulb Wattage
60 W
Style
period inspired; old world; gothic
Shade Material
Glass
Shade Finish
Clear Waterglass
Rated Location
Wet
Damp/Wet Rating
Damp

Description

Traditional charm emanates from this medium outdoor chain hung fixture, which pairs clear water glass with rubbed bronze hardware for a timeless look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.