Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Armstrong Outdoor Wall Light, Bronze & Clear Waterglass

  • Mfr # 533S-RBRZ

  • Zoro # G905836596


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
15.75"
Length
10.375"
Series
Armstrong
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533S-RBRZ
Zoro #
G905836596
UPC #
685659018622
Country of Origin
China

Dimensions

Width
8"
Height
15.75"
Length
10.375"
Canopy Dimensions
4-1/2 in x 10-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Armstrong
Watts
100
Finish
Bronze
Housing Material
Aluminum
Standards
CUL/cETLu
Number of Lights
1
Bulb Base
Medium
Rated Location
Wet
Shade Material
Glass
Dimmable
Yes
Shade Finish
Clear Waterglass

Description

Traditional charm emanates from this small outdoor wall mount fixture, which pairs clear water glass with rubbed bronze hardware for a timeless look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.