Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aslin Gold Leaf 6 Light Linear Chandelier

  • Mfr # 830-44L-GLF

  • Zoro # G322842811


product price: $1,179.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
20 in
Damp/Wet Rating
Damp
Shade Material
Fabric
Series
Aslin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830-44L-GLF
Zoro #
G322842811
UPC #
685659214574
Country of Origin
India

Dimensions

Width
20 in
Length
44 in
Height
28 in

Details

Material
Steel
Item
Linear Chandelier
Damp/Wet Rating
Damp
Shade Material
Fabric
Series
Aslin
Includes
Installation hardware
Shade Finish
White
Voltage
120 V
Color
Gold Leaf

Description

With custom gallery influence and a botanical motif, this six-light linear chandelier becomes a focal point in custom kitchens, dining spaces, and entryways. Follow the alluringly shaped fronds turning this work of art into a decadent light fixture crafted of gold leaf finish steel, with natural inspiration on its sweeping curved arms and ascending cable suspension. Smooth holders and candelabra style bulb mounts welcome dimmable lighting, creating various illumination levels perfect for task or mood lighting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.