Zoro Homepage

Aspen 1 Light Outdoor, Black And Clear Seedy

  • Mfr # 554CHB-BK

  • Zoro # G205842044


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
11"
Width
11"
Height
14.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554CHB-BK
Zoro #
G205842044
UPC #
685659065237
Country of Origin
China

Dimensions

Length
11"
Width
11"
Height
14.13"
Chain Length
72"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Shade Material
Glass
Dimmable
Yes
Frame Material
Aluminum
UL Listed
CUL/cETLu
Style
contemporary; coastal; nautical; seaside
Light Bulb Wattage
100 W
Frame Finish
Black
Series
Aspen
Shade Finish
Clear Seedy
Rated Location
Wet
Damp/Wet Rating
Damp

Description

With its sturdy dual frames encasing uniqueseedy glass panels, the Aspen collection exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.