Zoro Homepage

Aspen 1 Light Outdoor, Black And Clear Seedy

  • Mfr # 554M-BK

  • Zoro # G205836357


product price: $226.00
/ea
Free Shipping & Returns

Key Features

Width
9"
Height
13"
Length
10"
Series
Aspen
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554M-BK
Zoro #
G205836357
UPC #
685659065435
Country of Origin
China

Dimensions

Width
9"
Height
13"
Length
10"
Canopy Dimensions
4-1/4 in x 7-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Aspen
Watts
100
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Shade Finish
Clear Seedy
Bulb Base
Medium
Dimmable
Yes
Shade Material
Glass
Rated Location
Wet
Number of Lights
1

Description

With its sturdy dual frames encasing uniqueseedy glass panels, the Aspen collection exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.