Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 554PHMS-SQPM-BK

  • Zoro # G005836601


product price: $282.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
CUL/cETLu
Height
16"
Length
9"
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554PHMS-SQPM-BK
Zoro #
G005836601
UPC #
685659082029
Country of Origin
China

Dimensions

Height
16"
Length
9"
Width
9"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Bulb Base Type
Medium
Watts
100
Number of Lamps
1
Series
Aspen
Dimmable
Yes
Housing Material
Aluminum
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Wet

Description

This handsome outdoor pier mounted fixture lends a modern twist to a classic form. Seedy glass creates a heady look in a shade nestled within a dual frame made from durable black aluminium.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.