Aspen 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 554PHBS-ORB

  • Zoro # G705836529


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Length
11"
Housing Material
Aluminum
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554PHBS-ORB
Zoro #
G705836529
UPC #
685659077162
Country of Origin
China

Dimensions

Length
11"
Height
15"
Width
11"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Housing Material
Aluminum
Watts
100
Series
Aspen
Dimmable
Yes
Bulb Base Type
Medium
Number of Lamps
1
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Wet

Description

A warm and classic oil rubbed bronze finish highlights the beautiful look of this outdoor post mount fixture. A dual frame construction offers the durability of aluminium and a fitting venue to host a tasteful seedy glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.