Aspen 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 554PHBS-536P-BK

  • Zoro # G905836602


product price:  $858.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
11"
Standards
CUL/cETLu
Bulb Base Type
Medium
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554PHBS-536P-BK
Zoro #
G905836602
UPC #
685659082128
Country of Origin
China

Dimensions

Width
11"
Length
11"
Height
111"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Bulb Base Type
Medium
Dimmable
Yes
Series
Aspen
Watts
100
Housing Material
Aluminum
Number of Lamps
1
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Wet

Description

Capture an urban village feel with this outdoor post-mounted fixture. Its sleek matte black finish over dual frames enhances a romantic seedy glass shade, adding to its mystique and drama.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.