Aspen 3 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 554PHXLS-SQPM-BK

  • Zoro # G705836451


product price:  $388.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
23.5"
Watts
60
Length
11"
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554PHXLS-SQPM-BK
Zoro #
G705836451
UPC #
685659082067
Country of Origin
China

Dimensions

Height
23.5"
Length
11"
Width
11"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
60
Bulb Base Type
Candelabra
Series
Aspen
Number of Lamps
3
Housing Material
Aluminum
Standards
CUL/cETLu
Dimmable
Yes
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

Go for an updated version of an urban village theme with this three-light outdoor pier mounted fixture. Classic black provides a tasteful finish over an aluminium dual frame, while a heady seeded glass shade offers a demi-view of a romantic candelabra bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.