Zoro Homepage

Astor 3 Light Vanity, Matte Black & Clear

  • Mfr # 1936-3V-MB

  • Zoro # G205835206


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
5.75"
Width
23"
Housing Finish
Matte Black
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1936-3V-MB
Zoro #
G205835206
UPC #
685659173024
Country of Origin
China

Dimensions

Height
7.75"
Length
5.75"
Width
23"
Canopy Dimensions
4.53 in x 4.53 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
3
Style
Modern, farmhouse, contemporary, mid-century
Shade Material
Glass
Standards
CUL/cETLu
Series
Astor
Dimmable
Yes
Lamp Watts
60
Housing Material
Steel
Shade Finish
Clear
Rated Location
Damp
Bulb Base
Candelabra

Description

This three-light bathroom vanity light is a stunning example of modern farmhouse design. Crafted from steel construction in a matte black finish, clear glass shades with a ribbed texture illuminate your space cast an ambient glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.