Auden Chrome 2 Light Vanity
- Mfr # 7704-2V-CH
- Zoro # G724177528
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Shade Finish
Clear
Series
Auden
Housing Material
Steel
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7704-2V-CH
- Zoro #
- G724177528
- UPC #
- 685659220445
- Country of Origin
- China
- Finish
- Chrome
- Shade Finish
- Clear
- Series
- Auden
- Housing Material
- Steel
- Dimmable
- Yes
- Standards
- ETL
- Item
- Vanity
- Number of Lights
- 2
- Bulb Base Type
- Medium
- Watts
- 100 W
- Shade Material
- Glass
- Damp/Wet Rating
- Damp
Dimensions
- Length
- 7 in
- Height
- 9.75 in
- Width
- 17.75 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.