Shop WESTGATE
See all product information
Create Account
LED VANITY MODEL C 24in 16W 1120LM C90 5CCT 27/30/35/40/50K, PC LENS, ES, 27K/30K/35K/40K/50K
- Mfr # LVC-24-MCT5-BN
- Zoro # G724886147
product price:Â
$
96.79
/ea
Key Features
Lens Type
PC Lens
Housing Material
Die-Cast Aluminum
Ambient Temp. Range
-13 Degrees to 104 Degrees F
BUG Rating
B1-U3-G1
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVC-24-MCT5-BN
- Zoro #
- G724886147
- UPC #
- 845060063677
- Country of Origin
- Indonesia
Dimensions
- Width
- 5.3 in
- Length
- 26.0 in
- Height
- 4.25 in
Details
- Lens Type
- PC Lens
- Housing Material
- Die-Cast Aluminum
- Ambient Temp. Range
- -13 Degrees to 104 Degrees F
- BUG Rating
- B1-U3-G1
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lighting Technology
- LED
- Standards
- ETL
- Weight
- 2.5 lb
- Housing Finish
- Brushed-Nickel
- Voltage
- 120V
- IP Rating
- IP20
- Rated Life
- 50,000hr
- Fixture Wattage
- 16W
- Item
- LED Vanity Model C 24In 16W 1120Lm C90 5Cct 27/30/35/40/50K
- Lumens
- 1120LM
- Dimmable
- TRIAC Dimming
- Power Factor
- >0.95
- CRI
- >80
Description
The Westgate LVC-24-MCT5-BN is a LED vanity model c 24in 16w 1120lm c90 5cct 27/30/35/40/50k. It delivers 1120LM of 27K/30K/35K/40K/50K light at 16W. Operates on 120V input power. Constructed of die-cast aluminum in a brushed-nickel finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U3-G1. Light source: LED. Lens: PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.