Shop Z-LITE
See all product information
Create Account
Auden Chrome 4 Light Vanity
- Mfr # 7704-4V-CH
- Zoro # G324177515
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Watts
100 W
Width
31.75 in
Height
9.75 in
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7704-4V-CH
- Zoro #
- G324177515
- UPC #
- 685659220520
- Country of Origin
- China
- Damp/Wet Rating
- Damp
- Watts
- 100 W
- Dimmable
- Yes
- Item
- Vanity
- Number of Lights
- 4
- Shade Material
- Glass
- Shade Finish
- Clear
- Housing Material
- Steel
- Series
- Auden
- Finish
- Chrome
- Bulb Base Type
- Medium
- Standards
- ETL
Dimensions
- Width
- 31.75 in
- Height
- 9.75 in
- Length
- 7 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.