Zoro Homepage

Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched

  • Mfr # 585PHMS-BK-LED

  • Zoro # G805836139


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
SGS
Series
Barwick
CRI
CRI> 90
Watts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585PHMS-BK-LED
Zoro #
G805836139
UPC #
685659152449
Country of Origin
China

Dimensions

Width
6.25"
Length
6.25"
Height
19.75"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Standards
SGS
Series
Barwick
CRI
CRI> 90
Watts
14
Bulb Base Type
LED-Integrated
Housing Material
Aluminum
Number of Lamps
1
Dimmable
Yes
Lamp Included
Yes
Color Temperature
2700K
Shade Material
Glass
Delivered Lumens
480
Source Lumens
1190
Shade Finish
Etched
Rated Location
Wet

Description

Perfectly suited for more contemporary home exteriors, this understated outdoor post mount fixture from the Barwick collection lends an ultra-modern flair to any landscape, but is especially helpful along a deck railing. Featuring an elongated, cage-style aluminum lantern in a deep black finish, this outdoor post fixture lends itself nicely to existing architectural materials and color combinations. In addition, it features a minimal design with updated elements such as LED-integration for saving energy while providing a warm, diffused glow from its etched glass plate cover.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.