Zoro Homepage

Beacon 2 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 568PHBR-519P-BK

  • Zoro # G905836312


product price: $832.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Beacon
Dimmable
Yes
Width
9.5"
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHBR-519P-BK
Zoro #
G905836312
UPC #
685659134513
Country of Origin
China

Dimensions

Width
9.5"
Length
9.5"
Height
103.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Beacon
Dimmable
Yes
Standards
ETL/CETL Certified
Watts
60
Bulb Base Type
Candelabra
Housing Material
Aluminium
Number of Lamps
2
Style
Transitional
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet

Description

Complete the tasteful look of an exterior patio or walkway with this elegant outdoor light. With a bold black finish, its clear shade offers a view of its charming candelabra base, and adds personality to a well-planned patio or front walkway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.