Beacon 2 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 568PHBR-519P-ORB

  • Zoro # G205836265


product price:  $882.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Width
9.5"
Standards
ETL/CETL Certified
Dimmable
Yes
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568PHBR-519P-ORB
Zoro #
G205836265
UPC #
685659134643
Country of Origin
China

Dimensions

Width
9.5"
Height
103.25"
Length
9.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Standards
ETL/CETL Certified
Dimmable
Yes
Watts
60
Series
Beacon
Number of Lamps
2
Bulb Base Type
Candelabra
Housing Material
Aluminium
Rated Location
Wet
Shade Finish
Clear Beveled
Shade Material
Glass
Style
Transitional

Description

A warm and inviting rubbed bronze finish softens the personality of this exceptional outdoor light. With a charming village motif, it brings a dose of character to a front or back yard and walkway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.