Shop Z-LITE
See all product information
Create Account
Davina 4 Light Outdoor Pier Mounted Fixture, 12in. W x 27.25in. H, Black
- Mfr # 5016PHBR-533PM-BK
- Zoro # G612668688
product price:Â
$
408.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Bulb Type
Candelabra
Width
12 in
Watts
60W
Lens Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5016PHBR-533PM-BK
- Zoro #
- G612668688
- UPC #
- 685659202885
- Country of Origin
- China
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Black
- Bulb Type
- Candelabra
- Watts
- 60W
- Lens Material
- Glass
- Number of Lamps
- 4
- Dimmable
- Dimmable
- Standards
- ETL
- Series
- Davina
- Frame Material
- Aluminum
- Location Rating
- Wet
- Shade Finish
- Clear Ribbed
Dimensions
- Width
- 12 in
- Height
- 27.25 in
Description
Distinctive ribbed glass in a unique teardrop shape distinguishes the transitional Davina outdoor lantern, which is offered in hanging, wall- and post-mounted versions. Coated with Z-Lite's durable Coastal Black paint finish, Davina will complete your home's exterior look for the long term.Hints of soothing Eastern influence and gallery glam join together, embellishing an exterior space as this four-light outdoor pier-mounted fixture is a must-have light source for gardens and landscaped areas. Aluminum framing with a Coastal black paint finish creates ornate silhouetting as it nestles an alluring ribbed glass shade with a teardrop profile that brings vintage character. Candelabra lights add extra soft, chic beauty to this dimmable fixture.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.