Beacon 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled

  • Mfr # 568PHXLR-533PM-BK

  • Zoro # G705836574


product price: $708.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Candelabra
Series
Beacon
Number of Lamps
3
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568PHXLR-533PM-BK
Zoro #
G705836574
UPC #
685659134612
Country of Origin
China

Dimensions

Width
12"
Height
25.5"
Length
12"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Base Type
Candelabra
Series
Beacon
Number of Lamps
3
Standards
ETL/CETL Certified
Dimmable
Yes
Housing Material
Aluminium
Watts
60
Rated Location
Wet
Shade Finish
Clear Beveled
Shade Material
Glass
Style
Transitional

Description

Make sure guests are not in the dark as you throw an outdoor soiree. Perfect for a walkway or garden, this black finish outdoor post light delivers a sweet village ambiance with a clear view of a three-light candelabra bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.