Zoro Homepage

Beau 10 Light Chandelier, Polished Nickel & Clear

  • Mfr # 3031-10PN

  • Zoro # G805835873


product price: $1,318.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Length
46"
Color
Polished Nickel
Series
Beau
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-10PN
Zoro #
G805835873
UPC #
685659161373
Country of Origin
China

Dimensions

Length
46"
Height
40"
Width
46"
Canopy Dimensions
5 in x 5 in
Chain Length
120 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Color
Polished Nickel
Series
Beau
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Dimmable
Yes
Material
Steel
Housing Material
Steel
Standards
CUL/cETLu
Number of Lights
10
Shade Finish
Clear
Rated Location
Damp
Bulb Base
Medium
Shade Material
Glass

Description

Merge sophisticated castle lore with an industrial aesthetic to form the Beau ten-light chandelier. Commanding in presence while still offering versatility and blendability, this circular fixture features a gleaming polished nickel finish steel frame nestling perfectly placed slender fluted glass shades. Vintage influence works in transitional living and dining spaces with this chic chandelier and its artisanal design elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.