Zoro Homepage

Beau 6 Light Chandelier, Polished Nickel & Clear

  • Mfr # 3031-6PN

  • Zoro # G105835436


product price: $536.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Series
Beau
Housing Material
Steel
Color
Polished Nickel
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-6PN
Zoro #
G105835436
UPC #
685659161434
Country of Origin
China

Dimensions

Length
26"
Width
26"
Height
36"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Series
Beau
Housing Material
Steel
Color
Polished Nickel
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Dimmable
Yes
Standards
CUL/cETLu
Number of Lights
6
Material
Steel
Shade Material
Glass
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp

Description

Gleaming polished nickel finish metal embellishes the sparkling glass shades that come to life in a modern space, transforming the Beau six-light chandelier into a sophisticated option for illuminating a compact living area. This design-forward fixture offers an unforgettable aesthetic with a shiny polished nickel steel frame and accents and evenly placed slender fluted glass shades. The consistency in materials speaks to an updated transitional theme that delivers versatility, a fresh feel, and a superb source of ambient lighting in a kitchen or living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.