Zoro Homepage

Beau 7 Light Chandelier, Polished Nickel & Clear

  • Mfr # 3031-7L-PN

  • Zoro # G505835296


product price: $648.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Material
Steel
Dimmable
Yes
Width
16"
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-7L-PN
Zoro #
G505835296
UPC #
685659159202
Country of Origin
China

Dimensions

Width
16"
Height
13.25"
Length
44"
Canopy Dimensions
15-3/4 in x 4 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Polished Nickel
Material
Steel
Dimmable
Yes
Housing Material
Steel
Number of Lights
7
Color
Polished Nickel
Series
Beau
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Standards
CUL/cETLu
Shade Material
Glass
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

Clean geometric silhouetting flatters the Beau seven-light island/billiard light, an excellent option for adding ambient lighting in a transitional kitchen or entertaining space. This classic fixture offers a linear profile carefully arranging tall cylindrical fluted glass shades along a steel frame crafted of gleaming polished nickel finish steel. Suspension cords with industrial-inspired accenting brings a chic transitional quality to this sophisticated island/billiards light that adapts beautifully to entertaining spaces of all types.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.