Beau Linear Chandelier, 17-Light, 18 In.W x 42 In.L x 12.75 In.H, Brushed Nickel/Clear
- Mfr # 740P-17L-BN
- Zoro # G611799949
product price:Â
$
2,368.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Material
Steel
Dimmable
Yes
Lamp Watts
60
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 740P-17L-BN
- Zoro #
- G611799949
- UPC #
- 685659182361
- Country of Origin
- China
- Item
- Linear Chandelier
- Fixture Wattage
- 60 W
- Finish
- Brushed Nickel
- Material
- Steel
- Number of Lights
- 17
- Dimmable
- Yes
- Lamp Watts
- 60
- Style
- Transitional, Transitional, Modern, Mid-century, Modern, Industrial
- Standards
- CUL/cETLu
- Series
- Beau
- Collection
- Beau
- Rated Location
- Dry
- Shade Material
- Glass
- Shade Finish
- Clear
- Bulb Base
- Medium
- Frame Finish
- Brushed Nickel
- Bulbs Included
- No
- Frame Material
- Steel
- Shade Finish/Color
- Clear
- Location Rating
- Dry
Dimensions
- Width
- 18 in
- Height
- 12.75 in
- Length
- 42 in
- Cord/Wire Length
- 170"
- Canopy Dimensions
- 42"L x 18"W
Description
Customize a modern space through the organic artistry of lighting, choosing this 17-light chandelier to highlight an island, bar, or living area. Delicate fluted glass shades arrange in a minimalist silhouette with maximal impact, offering an organic perspective. Cool brushed nickel finish metal comes to life in a sleek canopy when bulbs are illuminated, creating a reflective effect.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.