Beau Linear Chandelier, 5-Light, 4.75 In.W x 42 In.L x 12.75 In.H, Matte Black/Clear

  • Mfr # 740P-5L-MB

  • Zoro # G711799382


product price:  $591.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Width
4.75 in
Length
42 in
Collection
Beau
Series
Beau
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740P-5L-MB
Zoro #
G711799382
UPC #
685659182347
Country of Origin
China

Dimensions

Width
4.75 in
Length
42 in
Height
12.75 in
Cord/Wire Length
170"
Canopy Dimensions
42"L x 4.75"W

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Number of Lights
5
Collection
Beau
Series
Beau
Material
Steel
Standards
CUL/cETLu
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Dimmable
Yes
Lamp Watts
60
Shade Material
Glass
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear
Frame Finish
Matte Black
Bulbs Included
No
Shade Finish/Color
Clear
Frame Material
Steel
Location Rating
Dry

Description

The design power of custom lighting intersecting with organic artistry offers unspoken elegance with a touch of minimalism and versatility. This five-light linear chandelier offers a row of delicate fluted glass shades that dangle in a graduated silhouette from a slender matte black finish metal canopy and form an example of organic expressive style. Shaping becomes an important element in the visual impact of a classic fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.