Beau Linear Chandelier, 7-Light, 4.75 In.W x 54 In.L x 12.75 In.H, Matte Black/Clear

  • Mfr # 740P-7L-MB

  • Zoro # G611799499


product price:  $824.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Material
Steel
Lamp Watts
60
Collection
Beau
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740P-7L-MB
Zoro #
G611799499
UPC #
685659182408
Country of Origin
China

Dimensions

Height
12.75 in
Length
54 in
Width
4.75 in
Cord/Wire Length
170"
Canopy Dimensions
54"L x 4.75"W

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Style
Transitional, Transitional, Modern, Mid-century, Modern, Industrial
Material
Steel
Lamp Watts
60
Collection
Beau
Number of Lights
7
Dimmable
Yes
Series
Beau
Standards
CUL/cETLu
Shade Material
Glass
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear
Frame Material
Steel
Frame Finish
Matte Black
Location Rating
Dry
Shade Finish/Color
Clear
Bulbs Included
No

Description

Welcome the orderly silhouetting and contrasting glam artistry of a light fixture with design power. Choose this seven-light linear chandelier to make a statement in a custom contemporary space, embracing a careful arrangement of delicate fluted glass shades that dangle at graduated lengths from a bold matte black finish metal canopy, delivering a captivating example of radiance and fluidity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.