Zoro Homepage

Bella 1 Light Pendant, Matte Black & Clear

  • Mfr # 476P-MB-BN

  • Zoro # G105840713


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Height
16.5"
Length
12"
Width
12"
Number of Lights
1
Style
Transitional, Old world, Coastal, Craftsman Industrial, Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P-MB-BN
Zoro #
G105840713
UPC #
685659145922
Country of Origin
China

Dimensions

Height
16.5"
Length
12"
Width
12"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
1
Style
Transitional, Old world, Coastal, Craftsman Industrial, Restoration
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Series
Bella
Watts
100
Dimmable
Yes
Material
Steel
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear

Description

Alluring, sensual curves offer a graceful aesthetic that illuminates a transitional space with romantic charm. This one-light pendant creates an enticing silhouette with an oversized glass shade and a Brushed Nickel finish holder suspended from a black braided cord to a metal mounting bracket showing off a bold Matte Black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.