Zoro Homepage

Bova 4 Light Flush Mount, Polished Nickel & Clear

  • Mfr # 4006F-PN

  • Zoro # G605835660


product price: $1,333.99
/ea
Free Shipping & Returns

Key Features

Length
17.25"
Width
17.25"
Height
12.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006F-PN
Zoro #
G605835660
UPC #
685659149036
Country of Origin
China

Dimensions

Length
17.25"
Width
17.25"
Height
12.5"
Cord/Wire Length
10 in
Canopy Dimensions
8-3/4 in x 8-3/4 in

Details

Watts
60
Dimmable
Yes
Finish
Polished Nickel
Item
Flush Mount
Number of LEDs
Candelabra
Standards
CUL/cETLu
Series
Bova
Housing Material
Steel
Number of Light Bulbs Required
4
Shade Material
Crystal
Rated Location
Damp
Shade Finish
Clear

Description

Add some sparkle to a hallway or foyer with this exquisite, clear crystal flush mount ceiling light. This stunning fixture flaunts four glowing lights that glisten and gleam against the dazzling crystal shade and shining polished nickel frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.