Brookside 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 583PHBS-536P-BK

  • Zoro # G005836946


product price:  $986.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
100
Width
9.5"
Standards
CUL/cETLu
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
583PHBS-536P-BK
Zoro #
G005836946
UPC #
685659152203
Country of Origin
China

Dimensions

Width
9.5"
Length
9.5"
Height
112.75"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
100
Standards
CUL/cETLu
Housing Material
Aluminum
Dimmable
Yes
Series
Brookside
Bulb Base Type
Medium
Number of Lamps
1
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Seedy

Description

This one-light outdoor post mounted fixture has a straight-edged black aluminum post supporting a black cage with a clear seedy glass finish that softly diffuses light to provide a welcoming glow alongside your impression. Compelling X-accents bring dimension and character. Perfect for offering an optimal lighting source targeted for your outdoor needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.