Zoro Homepage

Calliope 12 Light Pendant, Foundry Brass & Clear

  • Mfr # 617-12FB

  • Zoro # G805841461


product price: $784.00
/ea
Free Shipping & Returns

Key Features

Height
27.75"
Length
36"
Number of Lights
12
Style
contemporary; urban; vintage; industrial
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617-12FB
Zoro #
G805841461
UPC #
685659079845
Country of Origin
China

Dimensions

Height
27.75"
Length
36"
Width
36"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
12
Style
contemporary; urban; vintage; industrial
Shade Material
Glass
Item
Pendant
Finish
Foundry Brass
Watts
60
Standards
CUL/cETLu
Series
Calliope
Material
Steel
Dimmable
Yes
Shade Finish
Clear
Rated Location
Dry
Bulb Base
Medium

Description

Lean toward an attention-grabbing aesthetic that celebrates the industrial era, and add this 12-light pendant to a visible decor space. With vintage-inspired hardware and fittings creating a complex foundry brass finish steel frame, its cylindrical clear glass shades stand out and make a statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.