Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callista 3 Light Semi Flush Mount, Rubbed Brass & Clear

  • Mfr # 3032SF-RB

  • Zoro # G505840993


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Callista
Finish
Rubbed Brass
Glass Color
Clear
Height
13-1/2 in
Width
16-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032SF-RB
Zoro #
G505840993
UPC #
685659165623
Country of Origin
China

Dimensions

Height
13-1/2 in
Width
16-1/2 in
Length
16-1/2 in
Canopy Dimensions
5 in x 5 in

Details

Fixture Series
Callista
Item
Semi Flush Mount
Finish
Rubbed Brass
Glass Color
Clear
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Bulb Wattage
60 W
Dimmable
Yes
Frame Material
Steel
Shade Finish
Clear
Rated Location
Damp
Frame Finish
Rubbed Brass
Shade Material
Glass
Bulb Base
Medium

Description

Brighten up your living environment with this classically crafted, metal and glass flush mount ceiling light. Three lights shine beneath a clear glass shade as a rich, rubbed brass frame adds warmth to the design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.